!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRAIGHT FLUTE TAP, M2X0.4 THREAD, 11.11MM THREAD L, 44.45MM OVERALL L, HSS

STRAIGHT FLUTE TAP, M2X0.4 THREAD, 11.11MM THREAD L, 44.45MM OVERALL L, HSS

GREENFIELD THREADING

STRAIGHT FLUTE TAP, M2X0.4 THREAD, 11.11MM THREAD L, 44.45MM OVERALL L, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT FLUTE TAP, M2X0.4 THREAD, 11.11MM THREAD L, 44.45MM OVERALL L, HSS

STRAIGHT FLUTE TAP, M2X0.4 THREAD, 11.11MM THREAD L, 44.45MM OVERALL L, HSS

GREENFIELD THREADING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF328685
  • Mfr. Model # 328685
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.004 lbs

Product Details

This tap is made of high speed steel and has a 3.58mm diameter, 1.3120 inch long shank. It is designed for use with cast iron, stainless steel, steel, and meets the standards for USCTI. This HTGP-TN series tap has a TiN finish, and has metric measurements. It has right hand direction with a 44.45mm length. Plus it has three flutes and a straight shank.

Technical Specs

  • Item Tap
  • Thread Standard Metric Coarse
  • Tap Material High Speed Steel
  • Thread Length 11.11 mm
  • 75% Thread Drill Size 1.60 mm
  • Class of Fit 2B
  • Number of Flutes 3
  • 55% Thread Drill Size #51
  • Extended Neck Yes
  • Primary Material Application Cast Iron, Stainless Steel, Steel
  • Series HTGP-TN
  • Shank Length 1.3120 in
  • Spiral Direction Neutral
  • Standards USCTI 302A
  • Tap Style Straight Flute
  • Helix Angle 0 Degrees
  • Thread Size M2x0.40
  • Tap Chamfer Plug
  • Tap Finish TiN
  • Overall Length 44.45 mm
  • Thread Limit D3
  • Thread Direction Right Hand
  • Tap Shank Standard USCTI
  • 65% Thread Drill Size 1.65 mm
  • Measurement System Metric
  • Primary Material Application ISO Code K, M, P
  • Shank Dia. 3.58 mm
  • Shank Type - Machining Straight
  • Square Size 2.79 mm
  • Tap Grouping Tap
  • Thread Limit / Class of Fit D3 / 2B

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list