!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TAMPER RESISTANT SCREW, SIZE #10, 1½ IN L, STEEL, ZINC PLATED, FLAT, TORX, ASME B18.6.4, 50 PK

TAMPER RESISTANT SCREW, SIZE #10, 1½ IN L, STEEL, ZINC PLATED, FLAT, TORX, ASME B18.6.4, 50 PK

TAMPER-PRUF SCREW

TAMPER RESISTANT SCREW, SIZE #10, 1½ IN L, STEEL, ZINC PLATED, FLAT, TORX, ASME B18.6.4, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAMPER RESISTANT SCREW, SIZE #10, 1½ IN L, STEEL, ZINC PLATED, FLAT, TORX, ASME B18.6.4, 50 PK

TAMPER RESISTANT SCREW, SIZE #10, 1½ IN L, STEEL, ZINC PLATED, FLAT, TORX, ASME B18.6.4, 50 PK

TAMPER-PRUF SCREW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.20 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5JU56
  • Mfr. Model # 490630
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

This tamper-resistant screw is made of steel and has a zinc-plated finish. It meets the standards for ASME B18.6.4 dimensional standards. This tamper-resistant screw is designed for preventing unauthorized removal of the screw, or tampering of any sort.

Technical Specs

  • Item Tamper-Resistant Screw
  • Finish Zinc Plated
  • Screw Size #10
  • Head Width 0.385 in
  • Drive Size T20
  • System of Measurement Inch
  • Thread Size #10-16
  • Type Tamper-Resistant
  • Head Type Flat
  • Material Steel
  • Fastener Length 1 1/2 in
  • Head Height 0.109 in
  • Dimensional Standards ASME B18.6.4
  • Drive Torx
  • Tip Type Pointed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list