SHEET METAL SCREW, SIZE #8, ¾ IN L, STEEL, ZINC PLATED, PAN, AB, PHILLIPS, ASME B18.6.3, 100 PK
SHEET METAL SCREW, SIZE #8, ¾ IN L, STEEL, ZINC PLATED, PAN, AB, PHILLIPS, ASME B18.6.3, 100 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This sheet metal screw is made of steel and has a zinc-plated finish. It meets the standards for ASME B18.6.3 dimensional standards. This sheet metal screw is for materials as thick as 5/64 inch.
Technical Specs
Item Sheet Metal Screw
Finish Zinc Plated
Screw Size #8
Head Width 0.312 in
Drive Size #2
For Maximum Material Thickness 5/64 in
Minimum Head Width 0.285 in
Maximum Head Width 0.312 in
Drive Phillips
Thread Size #8
Type Standard
Head Type Pan
Material Steel
Fastener Length 3/4 in
Head Height 0.115 in
Dimensional Standards ASME B18.6.3
Minimum Head Height 0.105 in
Maximum Head Height 0.115 in
System of Measurement Inch
Point Type AB
Tip Type Pointed
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.71
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.05
/ PACKAGE