!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHEET METAL SCREW, SIZE #6, 1 IN L, STEEL, ZINC PLATED, PAN, AB, COMBO SLOTTED/PHILLIPS, 100 PK

SHEET METAL SCREW, SIZE #6, 1 IN L, STEEL, ZINC PLATED, PAN, AB, COMBO SLOTTED/PHILLIPS, 100 PK

APPROVED VENDOR

SHEET METAL SCREW, SIZE #6, 1 IN L, STEEL, ZINC PLATED, PAN, AB, COMBO SLOTTED/PHILLIPS, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHEET METAL SCREW, SIZE #6, 1 IN L, STEEL, ZINC PLATED, PAN, AB, COMBO SLOTTED/PHILLIPS, 100 PK

SHEET METAL SCREW, SIZE #6, 1 IN L, STEEL, ZINC PLATED, PAN, AB, COMBO SLOTTED/PHILLIPS, 100 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.15 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP1MA23
  • Mfr. Model # U26661.013.0100
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

This sheet metal screw is made of steel and has a zinc-plated finish. It meets the standards for ASME B18.6.3 dimensional standards. This sheet metal screw is for materials as thick as 5/64 inch.

Technical Specs

  • Item Sheet Metal Screw
  • Finish Zinc Plated
  • Screw Size #6
  • Head Width 0.262 in
  • Drive Size #2
  • For Maximum Material Thickness 5/64 in
  • Minimum Head Width 0.238 in
  • Maximum Head Width 0.262 in
  • Drive Phillips/Slotted
  • Thread Size #6
  • Type Standard
  • Head Type Pan
  • Material Steel
  • Fastener Length 1 in
  • Head Height 0.097 in
  • Dimensional Standards ASME B18.6.3
  • Minimum Head Height 0.087 in
  • Maximum Head Height 0.097 in
  • System of Measurement Inch
  • Point Type AB
  • Tip Type Pointed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list