!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SYSTEM 4/10HP LOW PROFILE SEWAGE

SYSTEM 4/10HP LOW PROFILE SEWAGE

LIBERTY

SYSTEM 4/10HP LOW PROFILE SEWAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SYSTEM 4/10HP LOW PROFILE SEWAGE

SYSTEM 4/10HP LOW PROFILE SEWAGE

LIBERTY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,242.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5YU13
  • Mfr. Model # 5YU13
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 89.0 lbs

Technical Specs

  • Item Low Profile Sewage System
  • Number of Pumps 1
  • Hz 60
  • Switch Actuation Vertical Float
  • Pump Body Material Polyethylene
  • Flow Rate @ 5 Ft. of Head 125.0 gpm
  • Flow Rate @ 15 Ft. of Head 65.0 gpm
  • Max. Diameter Solids 2 in
  • Max. Liquid Temp. 140 Degrees F
  • RPM 1550
  • Basin Capacity 23.0 gal
  • Pump Discharge Diameter 2"
  • Vent Size 2"
  • Nominal Voltage 110 V AC
  • HP 4/10
  • Rated Voltage 115VAC
  • Phase - Pumps 1
  • Switch Electrical Connection Piggyback
  • Basin Material Polyethylene
  • Flow Rate @ 10 Ft. of Head 104.0 gpm
  • Flow Rate @ 20 Ft. of Head 104
  • Cord Length 10 ft.
  • Max. Head 19 ft.
  • Duty Cycle Continuous
  • Basin Height 5-1/4 po et 14-5/8 po
  • Inlet Toilet Flange
  • Alarm Included No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list