!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MAINTENANCE-FREE HIGH-PERFORMANCE FRICTION-RING STEM CASTER, 5 IN WHEEL DIA, 220 LB

MAINTENANCE-FREE HIGH-PERFORMANCE FRICTION-RING STEM CASTER, 5 IN WHEEL DIA, 220 LB

APPROVED VENDOR

MAINTENANCE-FREE HIGH-PERFORMANCE FRICTION-RING STEM CASTER, 5 IN WHEEL DIA, 220 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAINTENANCE-FREE HIGH-PERFORMANCE FRICTION-RING STEM CASTER, 5 IN WHEEL DIA, 220 LB

MAINTENANCE-FREE HIGH-PERFORMANCE FRICTION-RING STEM CASTER, 5 IN WHEEL DIA, 220 LB

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1MMN1
  • Mfr. Model # P17S-RP050K-SG7-001
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.64 lbs

Technical Specs

  • ItemMaintenance-Free High-Performance Friction-Ring Stem Caster
  • Load Rating220 lb
  • Mounting Height6 7/8 in
  • Stem Length2 3/16 in
  • Stem Dia.27/32 in
  • Wheel Width1 1/4 in
  • Wheel Bearing TypePrecision Ball
  • Non-MarkingYes
  • Caster Frame MaterialNylon
  • Number of Wheels1
  • Caster Stem TypeFriction Ring
  • IncludesThread Guards
  • Wheel/Tread ColourGray
  • Wheel Dia. 5 in
  • Overall Height 6 1/2 in
  • Caster Stem Size 27/32 in x 2-3/16 in
  • Frame Finish No Finish
  • Caster Sub-Type Swivel
  • Wheel/Tread Material Thermoplastic Rubber
  • Standards ICWM
  • Caster Brake Type No Brake Included
  • Tread Shape Standard
  • Application Animal Cages, Case Carts, Food Service Equipment, Hospital Carts, Institutional Equipment, Medical Equipment, Utility Carts
  • Core Colour Gray
  • Swivel Raceway Type Precision Ball
  • Wheel Core Material Plastic
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list