!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GARDEN HOSE REEL, 400 FT, 5/8 IN ID, 10 IN REEL DIA, BLUE, 2 WHEELS, 85 PSI MAX OP PRESSURE

GARDEN HOSE REEL, 400 FT, 5/8 IN ID, 10 IN REEL DIA, BLUE, 2 WHEELS, 85 PSI MAX OP PRESSURE

JACKSON

GARDEN HOSE REEL, 400 FT, 5/8 IN ID, 10 IN REEL DIA, BLUE, 2 WHEELS, 85 PSI MAX OP PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GARDEN HOSE REEL, 400 FT, 5/8 IN ID, 10 IN REEL DIA, BLUE, 2 WHEELS, 85 PSI MAX OP PRESSURE

GARDEN HOSE REEL, 400 FT, 5/8 IN ID, 10 IN REEL DIA, BLUE, 2 WHEELS, 85 PSI MAX OP PRESSURE

JACKSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $617.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39E758
  • Mfr. Model # 2517200GR
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Item Garden Hose Reel
  • Hose Capacity 400 ft ( 5/8 in I.D.)
  • Maximum Operating Pressure 85 psi
  • Reel Colour Blue
  • Includes Hose No
  • Overall Height 42 7/16 in
  • Overall Width 24 13/16 in
  • Enclosed No
  • Swivel Outlet Size 3/4 in
  • Swivel Outlet Type GHT
  • Swivel Inlet Size 3/4 in
  • Swivel Inlet Type GHT
  • Cart Height 42 1/2 in
  • Reel Width 14 1/2 in
  • Wheel Type Pneumatic
  • Handle Length 4 in
  • Leader Hose Length 10 ft
  • For Use With Garden Hose
  • Overall Dimensions 3 15/16 in L x 24 13/16 in W x 42 7/16 in H
  • Hose Reel Primary Application Garden Hoses
  • Minimum Operating Pressure 40 psi
  • Reel Material Steel
  • Hose Reel Type Hose Reel Cart
  • Mounting Location Floor
  • Overall Length 39 13/16 in
  • Includes Gooseneck No
  • Swivel Outlet Gender Male
  • Swivel Outlet Thread Size 3/4 in - 11 1/2
  • Swivel Inlet Gender Female
  • Swivel Inlet Thread Size 3/4 in - 11 1/2
  • Number of Wheels 2
  • Reel Diameter 10 in
  • Wheel Diameter 20 in
  • Wheel Material Metal
  • Includes Leader Hose Yes
  • Base Motion Type Swivel
  • Features Pneumatic Rear Tires and Gripped Handle for Easy Movement

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list