!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GARDEN HOSE REEL, 350 FT, ⅝ IN INSIDE DIAMETER, 8 IN REEL DIAMETER, GREEN, 4 WHEELS

GARDEN HOSE REEL, 350 FT, ⅝ IN INSIDE DIAMETER, 8 IN REEL DIAMETER, GREEN, 4 WHEELS

LIBERTY

GARDEN HOSE REEL, 350 FT, ⅝ IN INSIDE DIAMETER, 8 IN REEL DIAMETER, GREEN, 4 WHEELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GARDEN HOSE REEL, 350 FT, ⅝ IN INSIDE DIAMETER, 8 IN REEL DIAMETER, GREEN, 4 WHEELS

GARDEN HOSE REEL, 350 FT, ⅝ IN INSIDE DIAMETER, 8 IN REEL DIAMETER, GREEN, 4 WHEELS

LIBERTY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $367.92 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF2LRK8
  • Mfr. Model # 2LRK8
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Item Garden Hose Reel
  • Hose Capacity 350 ft (5/8 in I.D.)
  • Reel Colour Green
  • Includes Hose No
  • Overall Length 39 in
  • Includes Gooseneck No
  • Swivel Outlet Gender Female
  • Swivel Outlet Thread Size 3/4 in NPT
  • Swivel Inlet Gender Male
  • Swivel Inlet Thread Size 3/4 in NPT
  • Number of Wheels 4
  • Reel Diameter 8 in
  • Wheel Diameter 10 in
  • Wheel Material Rubber
  • Handle Length 12 in
  • Leader Hose Length 5 ft
  • For Use With Garden Hose
  • Includes Instructions
  • Hose Reel Primary Application Garden Hoses
  • Reel Material Steel
  • Hose Reel Type Hose Reel Cart
  • Overall Height 44 in
  • Overall Width 24 1/2 in
  • Enclosed No
  • Swivel Outlet Size 3/4 in
  • Swivel Outlet Type GHT
  • Swivel Inlet Size 3/4 in
  • Swivel Inlet Type GHT
  • Cart Height 44 in
  • Reel Width 14 in
  • Wheel Type Pneumatic
  • Fasteners Included No
  • Includes Leader Hose Yes
  • Base Motion Type Stationary
  • Features Standard Duty and Plastic Coating
  • Overall Dimensions 3 15/16 in L x 24 1/2 in W x 44 in H

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list