TOGGLE SWITCH, 2 POSITION, 6 CONNECTIONS, 3PST, SCREW TERMINALS CONNECTION, HY29 SERIES
TOGGLE SWITCH, 2 POSITION, 6 CONNECTIONS, 3PST, SCREW TERMINALS CONNECTION, HY29 SERIES
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Toggle switch, current at 120 VAC 15 amps, current at 250 VAC 10 amps, contact form 3PST, maximum power 3/4 HP, switch function on/off, terminals screw, mounting hole size 1/2 inch, number of connections 6.
Technical Specs
Item On/Off
Number of Connections 6
AC Contact Rating 20 A @ 125V AC, 15 A @ 277V AC
Terminals Screw
Actuator Style Bat
Stem Length 0.5 in
Operating Temp. Range 185 Degrees F
Contact Form 3PST
Switch Function On/Off
HP 2
Mounting Hole 0.5 in dia
Actuator Length 0.75 in
Stem Dia. and Thread Size 0.5 in
Standards UL
Related Products
CARLING TECHNOLOGIES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.45
/ EACH