!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SURGE SUPPRESSOR, PLASTIC, 14 AWG, 15A, 120V AC, 3 CONDUCTORS, 4 FT L, 6 OUTLET

SURGE SUPPRESSOR, PLASTIC, 14 AWG, 15A, 120V AC, 3 CONDUCTORS, 4 FT L, 6 OUTLET

EATON TRIPP LITE SERIES

SURGE SUPPRESSOR, PLASTIC, 14 AWG, 15A, 120V AC, 3 CONDUCTORS, 4 FT L, 6 OUTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURGE SUPPRESSOR, PLASTIC, 14 AWG, 15A, 120V AC, 3 CONDUCTORS, 4 FT L, 6 OUTLET

SURGE SUPPRESSOR, PLASTIC, 14 AWG, 15A, 120V AC, 3 CONDUCTORS, 4 FT L, 6 OUTLET

EATON TRIPP LITE SERIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.63 / EACH

EHC: EHC :
Min Qty 6 = $183.78

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9P718
  • Mfr. Model # TLP604TEL
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Product Details

This surge protector is made of plastic, and is grey, light grey. It includes six feet telephone cord. In addition, it meets the standards for CAN/CSA-C22.2 No. 269.3, CAN/CSA-C22.2 No. 308, cUL listed, RoHS, UL 1449, UL 497A, UL 1363, UL listed. It has length of 10 51/64 inches, width of 1 54/64 inches, and a height of 1 54/64 inches, along with a cord that measures four feet.

Technical Specs

  • ItemSurge Protector
  • ColourGrey
  • Communication PortRJ11 Telephone
  • ApplicationCommercial and Industrial
  • Max. Amps15 A
  • Receptacle ConfigurationNEMA 5-15R
  • Wire Size14 AWG
  • USB Charging Port0
  • Number of Conductors3
  • Length10 51/64 in
  • Mounting StyleKeyhole
  • Height1 54/64 in
  • Circuit Breaker1
  • For Use WithWorkstations, Desktop PCs, Telecom Systems and Other Sensitive Electronics
  • StandardsCAN/CSA-C22.2 No. 269.3 (Canada), CAN/CSA-C22.2 No. 308 (Canada), cUL Listed, NOM (Mexico), RoHS, UL 1449, UL 497A, UL 1363, UL Listed
  • Plug StyleNo Plug
  • Total Number of Outlets 6
  • Cord Length 4 ft
  • Rated Joules 790 J
  • Housing Material Plastic
  • Power Indicator Yes
  • Plug Configuration NEMA 5-15P
  • Number of Transformer Outlets 1
  • Medical Facility Use Outside Patient Care Areas (UL 1449)
  • Voltage 120V AC
  • Max. Surge Current 35.5 kA
  • Width 1 54/64 in
  • Trade Designation SJT
  • Outlet Center Distance 28.5 mm
  • Hz 50/60 Hz
  • Surge Protection Indicator Yes
  • Includes 6 ft Telephone Cord
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list