!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SURGE PROTECTOR OUTLET STRIP, 8 OUTLETS, NEMA 5-15R, NEMA 5-15P, 25 FT CORD, 9 IN L

SURGE PROTECTOR OUTLET STRIP, 8 OUTLETS, NEMA 5-15R, NEMA 5-15P, 25 FT CORD, 9 IN L

EATON TRIPP LITE SERIES

SURGE PROTECTOR OUTLET STRIP, 8 OUTLETS, NEMA 5-15R, NEMA 5-15P, 25 FT CORD, 9 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURGE PROTECTOR OUTLET STRIP, 8 OUTLETS, NEMA 5-15R, NEMA 5-15P, 25 FT CORD, 9 IN L

SURGE PROTECTOR OUTLET STRIP, 8 OUTLETS, NEMA 5-15R, NEMA 5-15P, 25 FT CORD, 9 IN L

EATON TRIPP LITE SERIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $212.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2GZR3
  • Mfr. Model # ISOBAR825ULTRA
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.12 lbs

Product Details

This surge protector outlet strip is made of aluminum, and is grey. It includes four safety covers. In addition, it meets the standards for RoHS, ETL, cUL/CSA, Exceeds IEEE 587 category A&B specifications, Tested to UL1449 3rd Edition by ETL, UL1449 3rd Edition. It has length of nine inches, width of 3½ inch, and a height of 2½-inch, along with a cord that measures 25 feet.

Technical Specs

  • ItemSurge Protector Outlet Strip
  • ColourGrey
  • Communication PortNone
  • ApplicationCommercial and Industrial
  • Max. Amps12 A
  • Receptacle ConfigurationNEMA 5-15R
  • Wire Size14 AWG
  • USB Charging Port0
  • Number of Conductors3
  • Length9 in
  • Mounting StyleKeyhole
  • Width3 1/2 in
  • Circuit Breaker1
  • For Use WithPremium Protection of Personal Computers with Peripherals, Network and Cad/Cam/Cae Workstations, Internetworking Accessories, Telecommunications Systems, Point of Sale Equipment, Audio/Video and Home Theater Systems in Any Home
  • StandardsApprovals RoHS, Approved for Canada by ETL, cUL / CSA (Canada), Exceeds IEEE 587 category A&B specifications, Tested to UL1449 3rd Edition by ETL, UL1449 3rd Edition (AC Suppression)
  • Includes(4) Safety Covers
  • Total Number of Outlets 8
  • Cord Length 25 ft
  • Rated Joules 3,840 J
  • Housing Material Aluminum
  • Power Indicator Yes
  • Plug Configuration NEMA 5-15P
  • Number of Transformer Outlets 4
  • Medical Facility Use Outside Patient Care Areas (UL 1449)
  • Voltage 120V AC
  • Max. Surge Current 150 kA
  • Noise Attenuation 40 to 80 dB
  • Height 2 1/2 in
  • Outlet Center Distance 39.45 mm Horizontal, 38.89 mm Vertical
  • Hz 50/60 Hz
  • Plug Style Right Angle
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list