!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SURGE PROTECTOR OUTLET STRIP, 8 OUTLETS, NEMA 5-15R, NEMA 5-15P, 8 FT CORD, GREY

SURGE PROTECTOR OUTLET STRIP, 8 OUTLETS, NEMA 5-15R, NEMA 5-15P, 8 FT CORD, GREY

EATON TRIPP LITE SERIES

SURGE PROTECTOR OUTLET STRIP, 8 OUTLETS, NEMA 5-15R, NEMA 5-15P, 8 FT CORD, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURGE PROTECTOR OUTLET STRIP, 8 OUTLETS, NEMA 5-15R, NEMA 5-15P, 8 FT CORD, GREY

SURGE PROTECTOR OUTLET STRIP, 8 OUTLETS, NEMA 5-15R, NEMA 5-15P, 8 FT CORD, GREY

EATON TRIPP LITE SERIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33L718
  • Mfr. Model # TLP808
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

This surge protector outlet strip is made of plastic, and is grey. It includes instruction manual with warranty information. In addition, it meets the standards for RoHS, UL1449/1363/Cul. It has length of 9½ inch, width of 4⅞ inch, and a height of 1½-inch, along with a cord that measures eight feet.

Technical Specs

  • Item Surge Protector Outlet Strip
  • Colour Grey
  • Communication Port None
  • Application Home and Office
  • Max. Amps 15 A
  • Receptacle Configuration NEMA 5-15R
  • Wire Size 14 AWG
  • USB Charging Port 0
  • Number of Conductors 3
  • Length 9 1/2 in
  • Mounting Style Keyhole
  • Width 4 7/8 in
  • Trade Designation SJT
  • Outlet Center Distance 28.5 mm Standard, 57 mm Standard to Transformer
  • Hz 50/60 Hz
  • Includes Instruction Manual with Warranty Information
  • Total Number of Outlets 8
  • Cord Length 8 ft
  • Rated Joules 1,440 J
  • Housing Material Plastic
  • Power Indicator Yes
  • Plug Configuration NEMA 5-15P
  • Number of Transformer Outlets 3
  • Medical Facility Use Outside Patient Care Areas (UL 1363)
  • Voltage 120V AC
  • Max. Surge Current 84 kA
  • Noise Attenuation Up to 40 dB
  • Height 1 1/2 in
  • Circuit Breaker 1
  • For Use With Desktop, Network Or Home Computing Application Requiring AC Protection
  • Standards Approvals RoHS, UL1449/1363/Cul

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list