!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE SURFACE ROUGHNESS TESTER WITH EXTERNAL DISPLAY, SR160, 5 UM PROBE TIP RADIUS

PORTABLE SURFACE ROUGHNESS TESTER WITH EXTERNAL DISPLAY, SR160, 5 UM PROBE TIP RADIUS

STARRETT

PORTABLE SURFACE ROUGHNESS TESTER WITH EXTERNAL DISPLAY, SR160, 5 UM PROBE TIP RADIUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE SURFACE ROUGHNESS TESTER WITH EXTERNAL DISPLAY, SR160, 5 UM PROBE TIP RADIUS

PORTABLE SURFACE ROUGHNESS TESTER WITH EXTERNAL DISPLAY, SR160, 5 UM PROBE TIP RADIUS

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,150.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STASR160
  • Mfr. Model # SR160
  • UNSPSC # 41114508
  • CATALOGUE PAGE # 404
  • Shipping Weight 2.0 lbs

Product Details

This SR160 series portable surface roughness tester with external display features tactile measurement button, two-piece construction with bluetooth low energy connectivity, diamond stylus and piezoelectric pickup, rubberized molding, profile graph, simple navigation. It is designed for use with safety, aerospace, automotive, precision bearings, general manufacturing testing. It includes magnetic base, usb charger, hard transport case, extra reference standard, and a case.

Technical Specs

  • Item Portable Surface Roughness Tester with External Display
  • SPC Output No
  • Display Functions Battery Level/Charging Indication, Measurement Profile Graph, Measurement Results, Calibration Menu, Page Down, Settings, Page Tabs, Connectivity Status
  • Drive Unit Principle Skid
  • Maximum Operating Temperature - F 104 Degrees F
  • Measuring Range 1600 micronin/40 micronm
  • Measuring Range (mm) 200 mm
  • Measuring Range Rz 0.01 micronm
  • Minimum Operating Temperature - C 5 Degrees C
  • Number of Parameters Measured 14
  • Parameters Measured Ra, Rz, Rp, Rv, Rt, Rz1Max, Rsk, Rq, Rku, Pa, Pz, Pp, Pv, Pt
  • Probe Tip Radius 5 micronm
  • Sampling Length 0.003 in, 0.01 in, 0.03 in, 0.1 in
  • Analysis Graph Profile Graph
  • Case Type Hard Transport Case
  • Compatible Wireless Transmitter Bluetooth
  • Detector Measuring Force 2 mN
  • Dimensions - Display Unit 3.90 in x 2.10 in x 1.40 in
  • Display Screen Size 2.4 in
  • For Use With Safety, Aerospace, Automotive, Precision Bearings, General Manufacturing Testing
  • Includes Case Yes
  • Number of Sampling Spans 2
  • Power Supply 9V Battery
  • Product Type Portable Surface Roughness Tester with External Display
  • IP Rating Not Rated
  • Data Output Type Wireless
  • Display Type LCD
  • Maximum Operating Temperature - C 40 Degrees C
  • Measuring Condition Standards ISO4287
  • Measuring Range (In.) 0.2 in
  • Measuring Range Ra 200 micronm
  • Memory Storage Capacity None
  • Minimum Operating Temperature - F 41 Degrees F
  • Operating Position Horizontal, Vertical, Upside Down
  • Probe Sensor Type Piezoelectric
  • Profile Resolution 0.01micron m
  • Tester Series SR160
  • Calibration Functions Automated Software Calibration Routine
  • Compatible Memory Card None
  • Data Output Connection Type Bluetooth
  • Digital Filter Type Gaussian
  • Dimensions - Drive Unit 4 in x 3 in x 3 in
  • Features Tactile Measurement Button, Two-Piece Construction with Bluetooth Low Energy Connectivity, Diamond Stylus and Piezoelectric Pickup, Rubberized Molding, Profile Graph, Simple Navigation
  • Includes Magnetic Base, Usb Charger, Hard Transport Case, Extra Reference Standard
  • Includes Printer No
  • Operating Temperature Range 41 Degrees F to 104 Degrees F/5 Degrees C to 40 Degrees C
  • Transverse Cutoff Length 0.8 mm

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list