!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SUPPLY VENTILATOR,18 IN,208

SUPPLY VENTILATOR,18 IN,208

DAYTON

SUPPLY VENTILATOR,18 IN,208 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUPPLY VENTILATOR,18 IN,208

SUPPLY VENTILATOR,18 IN,208

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,281.53 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN6KWP1
  • Mfr. Model # 6KWP1
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1876
  • Shipping Weight 73.0 lbs

Technical Specs

  • Item Axial Downblast Roof Supply Fan
  • Assembly Assembled
  • Housing Material Aluminum
  • For High-Static Pressure Applications No
  • Maximum Static Pressure 7/8 in wc
  • Motor Horsepower 3/4 hp
  • Number of Speeds 1
  • Maximum Inlet Air Temperature 120 Degrees F
  • Supply Airflow @ 0.000 in SP 3,906 cfm
  • Base Width 30 in
  • For Air Type Clean Air
  • Drive Type Direct Drive
  • Overall Height 19 in
  • Overall Width 35 1/4 in
  • Standards AMCA Sound and Air, UL/cUL 705
  • Base Height 1 3/4 in
  • Brake Horsepower 77/100 hp
  • Current 2.7-2.4/1.2 A
  • Cutout Size 25.5 in L x 25.5 in W
  • Electrical Connection Power Cord
  • Exhaust Airflow @ 0.250 in SP 3,454 cfm
  • Exhaust Airflow @ 0.500 in SP 2,990 cfm
  • Frequency 60 Hz
  • Housing Material Fabrication Spun
  • Includes NEMA 1 Junction Box
  • Maximum Fan Speed 1,750 RPM
  • Overall Diameter 35.3 in
  • Safety Features Birdscreen
  • Supply Airflow @ 0.125 in SP 3,690 cfm
  • Supply Airflow @ 0.375 in SP 3,228 cfm
  • Mounting Location Roof
  • Blade Diameter 18 in
  • Exhaust Airflow @ 0.000 in SP 3,906 cfm
  • High-Efficiency Motor No
  • Motor Enclosure Totally Enclosed Air Over
  • Nameplate Voltage 208/230/460V AC
  • Phase 3
  • Number of Blades 4
  • Base Diameter Not Applicable
  • Base Shape Square
  • Blade Material Aluminum
  • Includes Drive Package Yes
  • Overall Length 35 1/4 in
  • Speed Controllable No
  • Airflow @ 0.000 in SP 3,906 cfm
  • Base Length 30 in
  • Compatible Curb Manufacturer Part Number 2RB79, 2ZV83, 3C437, 4C454, 4HX41, 4HX49
  • Cutout Length 25.5 in
  • Damper Size 23 x 23 in
  • Exhaust Airflow @ 0.125 in SP 3,690 cfm
  • Exhaust Airflow @ 0.375 in SP 3,228 cfm
  • Features Fully Rolled Baffle Bead for Stability and Ease of Transport With Spun Aluminum Hood Construction, Galvanized Steel Venturi, Inlet and Supports, NEMA 1 Junction Box Located in Motor Enclosure
  • Housing Length 35.3 in
  • Housing Width 35.3 in
  • Includes Motor Yes
  • Mount Type Roof Curb
  • Propeller Shaft Diameter 1/2 in
  • Sound Level 27.0 sones @ 0.250 in SP and 5 ft, 28.0 sones @ 0.125 in SP and 5 ft, 28.0 sones @ 0.375 in SP and 5 ft, 28.0 sones @ 0.500 in SP and 5 ft, 28.0 sones @ 0.625 in SP and 5 ft, 28.0 sones @ 0.750 in SP and 5 ft, 28.0 sones @ 0.875 in SP, 30.0 sones @ 0.000 in SP and 5 ft
  • Supply Airflow @ 0.250 in SP 3,454 cfm
  • Supply Airflow @ 0.500 in SP 2,990 cfm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list