!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SUPPLY VENT,18 1/2 IN

SUPPLY VENT,18 1/2 IN

DAYTON

SUPPLY VENT,18 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUPPLY VENT,18 1/2 IN

SUPPLY VENT,18 1/2 IN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,813.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN5AU56
  • Mfr. Model # 5AU56
  • UNSPSC # 40101501
  • CATALOGUE PAGE # 1877
  • Shipping Weight 422.0 lbs

Technical Specs

  • Item Centrifugal Roof Supply Fan
  • Wheel Diameter 18 1/2 in
  • Base Length 42 in
  • Base Width 42 in
  • Minimum Airflow 3,134 cfm
  • Minimum Motor Horsepower 1 1/2 hp
  • Maximum Motor Speed 841 RPM
  • Number of Filters 2
  • Filter Housing Height 30 3/4 in
  • Filter Area 5 1/4 sq ft
  • Overall Diameter 74 in
  • Overall Length 42 in
  • Includes Drive Package No
  • Application Commercial Kitchen, Institutional Buildings
  • Base Height 1.5 in
  • Brake Horsepower 1 33/50 hp
  • Cutout Size 19 1/8 in L x 22 1/4 in W
  • Electrical Connection Power Cord
  • Filter Material Aluminum
  • Hood Length 74 in
  • Housing Finish Galvanized
  • Housing Material Steel
  • Includes Washable Aluminum Filters
  • Maximum Fan Speed 841 RPM
  • Motor Location Out of Airstream
  • Mount Type Roof Curb
  • Resistance Properties Spark Resistant
  • Spark Resistant Construction Type A
  • Wheel Material Steel
  • Mounting Location Roof
  • Base Diameter Not Applicable
  • Base Shape Square
  • Maximum Airflow 9,791 cfm
  • Maximum Motor Horsepower 5 hp
  • Minimum Motor Speed 573 RPM
  • Maximum Static Pressure 1 1/2 in wc
  • Filter Housing Depth 32 in
  • Filter Housing Width 35 1/8 in
  • Standards AMCA Sound and Air, UL/cUL 705
  • Overall Height 36 in
  • Overall Width 74 in
  • Includes Motor No
  • Assembly Unassembled
  • Bearing Type Sealed Pillow Block
  • Cutout Length 19.1 in
  • Drive Type Belt Drive
  • Features Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Neoprene Isolators Minimize Vibration and Noise
  • Hood Height 36 in
  • Hood Width 75 in
  • Housing Length 42 in
  • Housing Width 74 in
  • Maximum Ambient Temperature 120 Degrees F
  • Maximum Inlet Air Temperature 120 Degrees F
  • Mounting Orientation Horizontal
  • Propeller Shaft Diameter 1 in
  • Sound Level Fan RPM 573: 23.0 sones @ 0.000 in SP and 5 ft, 21.0 sones @ 0.125 in SP and 5 ft, 18.7 sones @ 0.250 in SP and 5 ft, 16.7 sones @ 0.375 in SP and 5 ft, 14.9 sones @ 0.500 in SP and 5 ft, 13.2 sones @ 0.625 in SP and 5 ft, 12.3 sones @ 0.750 in SP and 5 ft, Fan RPM 627: 26.0 sones @ 0.000 in SP and 5 ft, 25.0 sones @ 0.125 in SP and 5 ft, 23.0 sones @ 0.250 in SP and 5 ft, 21.0 sones @ 0.375 in SP and 5 ft, 19.5 sones @ 0.500 in SP and 5 ft, 17.3 sones @ 0.625 in SP and 5 ft, 15.1 sones @ 0.750 in SP and 5 ft, 14.4 sones @ 0.875 in SP and 5 ft, Fan RPM 713: 31.0 sones @ 0.000 in SP and 5 ft, 30.0 sones @ 0.125 in SP and 5 ft, 29.0 sones @ 0.250 in SP and 5 ft, 27.0 sones @ 0.375 in SP and 5 ft, 25.0 sones @ 0.500 in SP and 5 ft, 24.0 sones @ 0.625 in SP and 5 ft, 24.0 sones @ 0.750 in SP and 5 ft, 23.0 sones @ 0.875 in SP and 5 ft, 21.0 sones @ 1.000 in SP and 5 ft, Fan RPM 841: 35.0 sones @ 0.000 in SP and 5 ft, 41.0 sones @ 0.125 in SP and 5 ft, 39.0 sones @ 0.250 in SP and 5 ft, 37.0 sones @ 0.375 in SP and 5 ft, 36.0 sones @ 0.500 in SP and 5 ft, 34.0 sones @ 0.625 in SP and 5 ft, 32.0 sones @ 0.750 in SP and 5 ft, 31.0 sones @ 0.875 in SP and 5 ft, 30.0 sones @ 1.000 in SP and 5 ft, 26.0 sones @ 1.250 in SP and 5 ft, 23.0 sones @ 1.500 in SP and 5 ft
  • Speed Controllable No
  • Wheel Type Forward Curved

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list