!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PARKING LOT LIGHT FIXTURE, SLIPFITTER, 5,000 LUMENS, 39W, TYPE II WIDE, 100W MH/HPS

PARKING LOT LIGHT FIXTURE, SLIPFITTER, 5,000 LUMENS, 39W, TYPE II WIDE, 100W MH/HPS

GE LIGHTING

PARKING LOT LIGHT FIXTURE, SLIPFITTER, 5,000 LUMENS, 39W, TYPE II WIDE, 100W MH/HPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PARKING LOT LIGHT FIXTURE, SLIPFITTER, 5,000 LUMENS, 39W, TYPE II WIDE, 100W MH/HPS

PARKING LOT LIGHT FIXTURE, SLIPFITTER, 5,000 LUMENS, 39W, TYPE II WIDE, 100W MH/HPS

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $459.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GELERL1005B340AGRY
  • Mfr. Model # ERL1005B340AGRAY
  • UNSPSC # 39111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Product Details

This parking lot light fixture is made of die cast aluminum. It features wet location. Plus it meets the standards for ANSI C136.25-2009, IP65, RoHS, UL/cUL. It also has voltage of 120 to 277V AC, 39 watts, 5,000 lumens, plus a rated life of 100,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item Parking Lot Light Fixture
  • Lumens 5,000 lm
  • Light Distribution Shape Type II
  • Light Technology LED
  • Colour Rendering Index 70
  • Height 5 1/4 in
  • Depth 22 7/64 in
  • Rated Life 100,000 hr
  • Fixture Housing Material Die Cast Aluminum
  • Fixture Mounting Location Pole
  • Max. Operating Temp. 122 Degrees F
  • Standards ANSI C136.25-2009, IP65, RoHS, UL/cUL
  • Description/Special Features Wet Location
  • Mount Type Slipfitter
  • Fixture Wattage 39 W
  • LED Replacement For 100W HPS/MH
  • Colour Temperature 4,000K
  • Voltage 120 to 277V AC
  • Width 15 1/4 in
  • Includes Lamp Yes
  • Fixture Housing Colour Grey
  • Fixture Lens Material Acrylic
  • Lumens per Watt 128.2 lm/W
  • Min. Operating Temp. -40 Degrees F
  • Warranty 5 yr
  • Fixture Length 32 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list