!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED ROADWAY STREET LIGHT, 4,000 LUMENS, TYPE II WIDE, 150W HPS/MH, 54 W

LED ROADWAY STREET LIGHT, 4,000 LUMENS, TYPE II WIDE, 150W HPS/MH, 54 W

GE LIGHTING

LED ROADWAY STREET LIGHT, 4,000 LUMENS, TYPE II WIDE, 150W HPS/MH, 54 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED ROADWAY STREET LIGHT, 4,000 LUMENS, TYPE II WIDE, 150W HPS/MH, 54 W

LED ROADWAY STREET LIGHT, 4,000 LUMENS, TYPE II WIDE, 150W HPS/MH, 54 W

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $430.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GELERL1004B340AGRY
  • Mfr. Model # ERL1004B340AGRAY
  • UNSPSC # 39111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Product Details

This LED roadway light is made of die cast aluminum. It features wet location. Plus it meets the standards for ANSI C136.25-2009, IP65, RoHS, UL/cUL. It also has voltage of 120 to 277V AC, 31 watts, 4,000 lumens, plus a rated life of 100,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item LED Roadway Light
  • Lumens 4,000 lm
  • Light Distribution Shape Type II
  • Light Technology LED
  • Colour Rendering Index 70
  • Height 5 1/4 in
  • Depth 22 1/9 in
  • Rated Life 100,000 hr
  • Fixture Housing Material Die Cast Aluminum
  • Fixture Mounting Location Pole
  • Max. Operating Temp. 122 Degrees F
  • Standards ANSI C136.25-2009, IP65, RoHS, UL/cUL
  • Description/Special Features Wet Location
  • Mount Type Slipfitter
  • Fixture Wattage 31 W
  • LED Replacement For 150W HPS/MH
  • Colour Temperature 4,000K
  • Voltage 120 to 277V AC
  • Width 15 1/4 in
  • Includes Lamp Yes
  • Fixture Housing Colour Grey
  • Fixture Lens Material Acrylic
  • Lumens per Watt 129 lm/W
  • Min. Operating Temp. -40 Degrees F
  • Warranty 5 yr
  • Fixture Length 32 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list