!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT FLUTE TAP,2 3/32 IN L,4 FLUTES

STRAIGHT FLUTE TAP,2 3/32 IN L,4 FLUTES

OSG

STRAIGHT FLUTE TAP,2 3/32 IN L,4 FLUTES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT FLUTE TAP,2 3/32 IN L,4 FLUTES

STRAIGHT FLUTE TAP,2 3/32 IN L,4 FLUTES

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.88 / EACH

EHC: EHC :
Min Qty 5 = $89.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OSG1004200
  • Mfr. Model # 1004200
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • ItemStraight Flute Tap
  • Thread StandardUNC
  • Tap MaterialHigh Speed Steel
  • Thread Length7/16 in
  • 75% Thread Drill Size3.50 mm
  • Thread DirectionRight Hand
  • Tap Shank StandardANSI
  • 65% Thread Drill Size3.50 mm
  • Extended NeckYes
  • Primary Material ApplicationAll Materials
  • Series102
  • Shank Length1 5/32 in
  • Spiral DirectionNeutral
  • StandardsANSI
  • Tap StyleStraight Flute
  • Threads per Inch32
  • Thread Size #8-32
  • Tap Chamfer Taper
  • Tap Finish Bright (Uncoated)
  • Overall Length 2 3/32 in
  • Thread Limit H1
  • Number of Flutes 4
  • 55% Thread Drill Size 3.60 mm
  • Coolant Fed Non-Coolant Through
  • Measurement System Pipe
  • Primary Material Application ISO Code H, K, M, N, O, P, S
  • Shank Dia. 5/32 in
  • Shank Type - Machining Straight
  • Square Size 0.1310 in
  • Tap Grouping Individual
  • Thread Limit / Class of Fit H1
  • Helix Angle 0 Degrees
  • Country of Origin Brazil (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list