!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STORAGEMASTER CHEST WITH DRAWERS

STORAGEMASTER CHEST WITH DRAWERS

KNAACK

STORAGEMASTER CHEST WITH DRAWERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STORAGEMASTER CHEST WITH DRAWERS

STORAGEMASTER CHEST WITH DRAWERS

KNAACK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,081.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WGU89D
  • Mfr. Model # 89D
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 282
  • Shipping Weight 510.0 lbs

Technical Specs

  • Item Piano-Style Jobsite Box
  • Body Gauge 16 ga
  • Compatible Caster Manufacturer Model No. 695
  • Handle Type Recessed Side
  • Includes Casters No
  • Lid Style Folding
  • Locking System Padlockable
  • Maximum Padlock Shackle Diameter 1/2 in
  • Number of Shelves 4
  • Overall Height 49 in
  • Overall Width 60 in
  • Total Load Capacity 150 lb
  • Body Finish Gloss
  • Colour Tan
  • Features Heavy-Duty Piano Hinge Offers Best-In-Class Protection: Piano Box Lids are Supported By Dual Gas-Springs Which Assist in the Operation of the Lid: Powder-Coat Finish for Superior Durability and Corrosion Resistance: Pre-Punched Skids Allow for Easy Installation of Optional Casters: Spring Guards Prevent Damage to Gas Springs From Shifting Tool Storage Box Loads
  • Includes Electrical Grommet
  • Jobsite Storage Type Piano-Style Jobsite Box
  • Load Capacity per Drawer 150 lb
  • Material Steel
  • Number of Doors 3
  • Overall Depth 30 in
  • Overall Height with Lid Open 78 in
  • Series Storagemaster
  • Total Storage Capacity 43.8 cu ft

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list