!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STORAGEMASTER CHEST WITH DRAWER

STORAGEMASTER CHEST WITH DRAWER

KNAACK

STORAGEMASTER CHEST WITH DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STORAGEMASTER CHEST WITH DRAWER

STORAGEMASTER CHEST WITH DRAWER

KNAACK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,106.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WGU79D
  • Mfr. Model # 79D
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 282
  • Shipping Weight 400.0 lbs

Technical Specs

  • ItemPiano-Style Jobsite Box
  • Body Gauge16 ga
  • Compatible Caster Manufacturer Model No.695
  • Handle TypeRecessed Side
  • Includes CastersNo
  • Lid StyleFolding
  • Locking SystemPadlockable
  • Maximum Padlock Shackle Diameter1/2 in
  • Number of Shelves3
  • Overall Height49 in
  • Overall Width48 in
  • Total Load Capacity150 lb
  • Body Finish Gloss
  • Colour Tan
  • Features Heavy-Duty Hinges are Extra Durable for Jobsite Storage Box Security: Improved Ball Stud Bracket Provides Added Strength: Metal Storage Box Can Be Used as a Work Table: Powder-Coat Finish for Superior Durability and Corrosion Resistance: Spring Guards Prevent Damage to Gas Springs From Shifting Loads
  • Includes Caster Ready 4-Way Skids, Side Handles
  • Jobsite Storage Type Piano-Style Jobsite Box
  • Load Capacity per Drawer 150 lb
  • Material Steel
  • Number of Doors 2
  • Overall Depth 30 in
  • Overall Height with Lid Open 78 in
  • Series Storagemaster
  • Total Storage Capacity 36.2 cu ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list