!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STATION EYEWASH PORTAWASH II

STATION EYEWASH PORTAWASH II

HONEYWELL

STATION EYEWASH PORTAWASH II close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STATION EYEWASH PORTAWASH II

STATION EYEWASH PORTAWASH II

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $842.04 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FNL32-000200-0000
  • Mfr. Model # 32-000200-0000
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Item Eyewash Station
  • Colour Green
  • Depth 19 in
  • Width 20 in
  • In Solution Shelf Life 6 mo
  • Includes 1 gal Sperian Saline Solution, Sperian Saline Concentrate, Sperian Water Additive
  • Media Type Saline Concentrate
  • Portable Water Supply Type Gravity-Fed
  • Series Porta Stream II
  • Tank Capacity 16 gal
  • Voltage BlankValue
  • Installation Type Portable
  • Standards ANSI Z358.1-2009, SEI Certified
  • Weight Full 150 lb
  • Activation Pull Strap
  • Coverage Eyes
  • Height 24 in
  • Environment General Purpose
  • Included Media Media Included
  • Maximum Flow Rate 0.4 gpm
  • Mount Type Counter, Wall
  • Refill Type Bottle
  • Sub-Brand Fendall
  • Tank Material Plastic
  • ANSI Compliance Supplemental Only
  • Spray Head Style Covered
  • Weight Empty 18 lb

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list