!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STAND FOR PORT EYEWASH UNIVERSAL

STAND FOR PORT EYEWASH UNIVERSAL

HONEYWELL FEND-ALL

STAND FOR PORT EYEWASH UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STAND FOR PORT EYEWASH UNIVERSAL

STAND FOR PORT EYEWASH UNIVERSAL

HONEYWELL FEND-ALL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $345.74 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FNL32-001065-0000
  • Mfr. Model # 32-001065-0000
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Item Emergency Eyewash Station Stand
  • Colour Black
  • Compatible Mfr Part Number 32-001050
  • Compatible with Series Fendall Porta Stream I, Porta Stream II
  • Features Compact and Easy to Assemble (Assembly Time 5 Minutes or Less), Inexpensive Alternative to Wall Mounting for Portable Eyewash Station, Lightweight
  • Height 58"
  • Material Steel
  • Sub-Brand Honeywell
  • Accessory Type Eyewash Stand
  • Compatible Grainger Part Number 3PVP3, 3PVP7, 4LNF8
  • Compatible with Brand Honeywell
  • Depth 20 in
  • For Use With All Fendall Portable Eyewash Stations
  • Includes All Assembly Part
  • Series Portal Stream III
  • Width 29"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list