STANCHION, FOR SKY GRIP CONCRETE SYSTEM, MAX WEIGHT 310 LBS, CSA, METALLIC, 25 IN, ZINC-PLATED STEEL
STANCHION, FOR SKY GRIP CONCRETE SYSTEM, MAX WEIGHT 310 LBS, CSA, METALLIC, 25 IN, ZINC-PLATED STEEL
HONEYWELL MILLER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Complete with base and hardware, and with a tensile strength of 3,000 pounds, this concrete stanchion is designed for use with the SkyGrip concrete system. The hardware is zinc-plated steel, and it meets CSA standards. Measuring 25 inches in length, with a weight capacity of 310 pounds, it is metallic in colour.
Technical Specs
Item Horizontal Lifeline Base
Horizontal Lifeline Component Lifeline
Tensile Strength 5,000 lb
Workers per System 2
Lifeline Material Stainless Steel
Hardware Material Stainless Steel
For Use With Harness, Lanyard
Includes Mounting Hardware Yes
Lifeline Diameter 0.31 in
Length 25 in
Lifeline Installation Permanent
Standards ANSI, CSA, OSHA
Weight Capacity 310 lb
Lifeline Length 360 ft
Mounting Type Bolt-On
Mounting Location Ceiling, Wall
Includes (2) D-Bolt Stainless Steel Anchorage Connectors, Anchor Shackle, Cable Clips, Fast Attach Fitting, Shock Absorber, Thimble
Includes Tie-Off Adapters Yes
Colour Metallic
Country of Origin United States
(subject to change)