!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STAIR NOSING,BLACK,48IN W,EXTRUDED ALUM

STAIR NOSING,BLACK,48IN W,EXTRUDED ALUM

WOOSTER PRODUCTS

STAIR NOSING,BLACK,48IN W,EXTRUDED ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STAIR NOSING,BLACK,48IN W,EXTRUDED ALUM

STAIR NOSING,BLACK,48IN W,EXTRUDED ALUM

WOOSTER PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $71.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20X815
  • Mfr. Model # 121BFBLA4
  • UNSPSC # 30161908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Item Stair Nosing
  • Nose Style Square
  • Surface Design Multi-Strip Grit
  • For Surface Type Embedded in New Concrete, Steel Pan Stairs
  • Indoor/Outdoor Indoor, Outdoor
  • Material Extruded Aluminum
  • Overall Depth 1 7/8 in
  • Product Type Anti-Slip Stair Nosing
  • Series Supergrit(R) 121BF
  • Stripe Pattern Straight Stripes
  • Traffic Type Heavy
  • Lip Height 1/4 in
  • Installation Hardware Included Yes
  • Colour Black
  • Includes Sure - Hold Anchor
  • Installation Method Set in Concrete
  • Number of Grit Strips 3
  • Overall Width 48 in
  • Resistance Properties Corrosion Resistant
  • Standards Federal Test Method Standard No. 501a. Method 6411
  • Thickness 1/4 in
  • Two-Stage Installation No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list