!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SQUARE BEVELED WASHER, METRIC, ZINC PLATED, STEEL, M8 FOR SCREW SIZE, DIN 435, 10 PK

SQUARE BEVELED WASHER, METRIC, ZINC PLATED, STEEL, M8 FOR SCREW SIZE, DIN 435, 10 PK

APPROVED VENDOR

SQUARE BEVELED WASHER, METRIC, ZINC PLATED, STEEL, M8 FOR SCREW SIZE, DIN 435, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SQUARE BEVELED WASHER, METRIC, ZINC PLATED, STEEL, M8 FOR SCREW SIZE, DIN 435, 10 PK

SQUARE BEVELED WASHER, METRIC, ZINC PLATED, STEEL, M8 FOR SCREW SIZE, DIN 435, 10 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.16 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6GA10
  • Mfr. Model # SBW5008000-010P1
  • UNSPSC # 31161812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

This square beveled washer is made of steel and has a zinc-plated finish. It comes in a 10-pack and meets the standards for DIN 435 dimensional standards. This square beveled washer is designed for screws sized M8.

Technical Specs

  • Item Square Beveled Washer
  • Dimensional Standards DIN 435
  • Material Grade/Class Not Graded
  • For Screw Size M8
  • Square Width 22 mm
  • System of Measurement Metric
  • Thickness Tolerance +/-1.0 mm
  • Type Beveled Square for Leveling
  • Material Steel
  • Finish Zinc Plated
  • Inside Diameter 9 mm
  • Maximum Thickness 4.6 mm
  • Minimum Thickness 4.6 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list