!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SQUARE GALVANIZED STEEL FIRE DAMPER, DYNAMIC, 13¾ IN H, 13¾ IN W, 3¾ IN L, SPRING

SQUARE GALVANIZED STEEL FIRE DAMPER, DYNAMIC, 13¾ IN H, 13¾ IN W, 3¾ IN L, SPRING

DAYTON

SQUARE GALVANIZED STEEL FIRE DAMPER, DYNAMIC, 13¾ IN H, 13¾ IN W, 3¾ IN L, SPRING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SQUARE GALVANIZED STEEL FIRE DAMPER, DYNAMIC, 13¾ IN H, 13¾ IN W, 3¾ IN L, SPRING

SQUARE GALVANIZED STEEL FIRE DAMPER, DYNAMIC, 13¾ IN H, 13¾ IN W, 3¾ IN L, SPRING

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $105.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN2TGF6
  • Mfr. Model # 2TGF6
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.68 lbs

Product Details

This manual damper includes stainless steel closure spring, UL fusible link, is made of galvanized steel, and it measures 13¾ inch width, 13¾ inch height, 3¾ inch length. This manual damper is wall mountable.

Technical Specs

  • ItemManual Damper
  • Frame MaterialGalvanized Steel
  • Maximum Air Velocity4,000 fpm
  • Rough Opening ShapeSquare
  • Free Area0.9 sq ft
  • Frame Material Thickness22 ga
  • Frame Depth3 3/4 in
  • Rough Opening Width14 in
  • Damper TypeDynamic
  • Maximum Ambient Temperature165 Degrees F
  • Closure Pressure Rating4 in wc
  • Frame Less Flange196 sq in
  • IncludesStainless Steel Closure Spring, UL Fusible Link
  • Fusible Link Temperature165 Degrees F
  • StandardsNFPA 90A,101, CSFM, IBC, NFPA 80, NYC MEA, UL 555
  • Damper Application Fire
  • Number of Panels 1
  • Overall Height 13 3/4 in
  • For Duct Shape Square
  • Overall Width 13 3/4 in
  • Overall Length 3 3/4 in
  • Maximum Pressure 4 in wc
  • Blade Material Galvanized Steel
  • Blade Type Curtain
  • Closure Type Spring
  • Closure Velocity Rating 2,000 fpm
  • Switch Action Normally Open
  • Mounting Location Wall
  • Airflow Direction Horizontal
  • Mounting Position Horizontal, Vertical
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list