!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPRING ANCHOR, #6-32 THREAD, 0.138 IN DIA, 37/64 IN OVERALL L, SWIVEL, STEEL, BLACK OXIDE

SPRING ANCHOR, #6-32 THREAD, 0.138 IN DIA, 37/64 IN OVERALL L, SWIVEL, STEEL, BLACK OXIDE

ACCURATE MFD PRODUCTS

SPRING ANCHOR, #6-32 THREAD, 0.138 IN DIA, 37/64 IN OVERALL L, SWIVEL, STEEL, BLACK OXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRING ANCHOR, #6-32 THREAD, 0.138 IN DIA, 37/64 IN OVERALL L, SWIVEL, STEEL, BLACK OXIDE

SPRING ANCHOR, #6-32 THREAD, 0.138 IN DIA, 37/64 IN OVERALL L, SWIVEL, STEEL, BLACK OXIDE

ACCURATE MFD PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ACUZ20050
  • Mfr. Model # Z20050
  • UNSPSC # 31161900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Swivel spring anchor, steel black oxide. Thread size 6-32, overall length 5/8 inch, thread length 0.400 inch, head height 0.150 inch, hole diameter 0.080 inch.

Technical Specs

  • Item Spring Anchor
  • Thread Size #6-32
  • Overall Length 37/64 in
  • Material Steel
  • Material Grade/Class Low Carbon
  • Head Rotation Swivel
  • Installation Method Hex Key
  • System of Measurement Inch
  • Anchor Diameter 9/64 in
  • Thread Length 13/32 in
  • Finish Black Oxide
  • Eyelet Hole Size 0.08 in
  • Head Height 0.15 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list