!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPLIT SYSTEM CONDENSER W/HEAT PUMP, 12000 BTUH, 450 TO 550 SQ FT, 19 SEER, ROTARY

SPLIT SYSTEM CONDENSER W/HEAT PUMP, 12000 BTUH, 450 TO 550 SQ FT, 19 SEER, ROTARY

FRIEDRICH

SPLIT SYSTEM CONDENSER W/HEAT PUMP, 12000 BTUH, 450 TO 550 SQ FT, 19 SEER, ROTARY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPLIT SYSTEM CONDENSER W/HEAT PUMP, 12000 BTUH, 450 TO 550 SQ FT, 19 SEER, ROTARY

SPLIT SYSTEM CONDENSER W/HEAT PUMP, 12000 BTUH, 450 TO 550 SQ FT, 19 SEER, ROTARY

FRIEDRICH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,498.38 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # FREFPHFD12A3A
  • Mfr. Model # FPHFD12A3A
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1895
  • Shipping Weight 46.3 lbs

Product Details

This Floating Air split system condenser with a heat pump has a cooling/heating capacity of 12000 BTUH and covers an area ranging from 450 to 550 square feet. It operates at 208/230V AC, 8.6A, and 2500W. The three-speed spilt system measures 37 width x 25 height x 16 1/2 inches depth and has a SEER rating of 19. It includes R-410A refrigerant and has a rotary/inverter compressor.

Technical Specs

  • Item Split System Condenser with Heat Pump
  • Number Of Indoor Units Supported 1
  • Cooling Capacity 12,000 BtuH
  • Heating Capacity - Electric 12,000 BtuH
  • Heating Watts 2,500 W
  • SEER 19
  • HSPF 10 BTU/Wh
  • Voltage 208/230V AC
  • Hz 60 Hz
  • Control Voltage 12V DC
  • Programming Capability Daily Schedules
  • Smart Connectivity WiFi Control
  • Indoor Sound Level 36/33/30 dBA
  • Number of Speeds 3
  • Liquid Line Size 1/4 in
  • Max. Line Length - Total System 82 ft
  • Compressor Type Rotary/Inverter
  • Refrigerant Precharge 25 oz
  • Requires Power and Communication Cable, Refrigerant Line Set for New Installation
  • Indoor Head Height 22 1/4 in
  • Indoor Head Depth 11 1/4 in
  • Outdoor Width 37 in
  • Series Floating Air
  • Manufacturers Warranty Length 5 yr
  • Indoor Head Mounting Ceiling/Wall Mount Concealed Duct
  • Operation Mode - HVAC Cooling/Heating
  • Heating Method Heat Pump
  • Heating Capacity - Heat Pump 14,400 BtuH
  • Air Flow 235/285/335 cfm
  • EER 11
  • Amps 8.6 A
  • Phase 1
  • Control Type Electronic
  • Dehumidification Rate 3 pt/hr
  • Remote Control Functions Full Function
  • Seacoast Corrosion Protection Front and Rear Coil
  • Outdoor Sound Level 54 dB
  • Suction Line Size 3/8 in
  • Min./Max. Line Length - Single Run 82 ft
  • Max. Vertical Line Length 49 ft
  • Refrigerant Type R-410A
  • Max. Time Delay Fuse Amps 30 A
  • For Use With Multi Zone Outdoor Units
  • Indoor Head Width 42 1/2 in
  • Outdoor Height 25 in
  • Outdoor Depth 16 1/2 in
  • Standards AHRI, ETL
  • Product Type Split System Condenser with Heat Pump

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: ENERGY STAR(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list