!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WALL CONTROLLER, PLASTIC, 45 ° TO 90 ° , WHITE,115V AC, 5X5X5 IN, FOR FRIEDRICH DUCTLESS

WALL CONTROLLER, PLASTIC, 45 ° TO 90 ° , WHITE,115V AC, 5X5X5 IN, FOR FRIEDRICH DUCTLESS

FRIEDRICH

WALL CONTROLLER, PLASTIC, 45 °  TO 90 ° , WHITE,115V AC, 5X5X5 IN, FOR FRIEDRICH DUCTLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WALL CONTROLLER, PLASTIC, 45 ° TO 90 ° , WHITE,115V AC, 5X5X5 IN, FOR FRIEDRICH DUCTLESS

WALL CONTROLLER, PLASTIC, 45 ° TO 90 ° , WHITE,115V AC, 5X5X5 IN, FOR FRIEDRICH DUCTLESS

FRIEDRICH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $538.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FREFPWC1
  • Mfr. Model # FPWC1
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This wall controller is made of plastic with a temperature control range from 45 to 90 degrees and comes in white. It has an operating voltage of 115V AC and measures 5 length x 5 width x 5 inches depth and weighs one pound. The wall controller is suitable for use with all Friedrich ductless split systems and requires ductless single and multi-zone models.

Technical Specs

  • Item Wall Controller
  • Material Plastic
  • Battery Type Not Battery Powered
  • Requires Ductless Single and Multi-Zone Models
  • Height 1/2 in
  • Width 5 in
  • Weight Capacity 1 lb
  • Voltage 115V AC
  • Battery Included No
  • Colour White
  • For Use With All Friedrich Ductless Split Systems
  • Length 5 in
  • Depth 5 in
  • Accessory Type Wall Controller

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list