!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPLIT HARNESS WRAP, 1 IN ID, ABRASION RESISTANT, 100 FT L, POLYETHYLENE, -40 ° F TO 122 ° F

SPLIT HARNESS WRAP, 1 IN ID, ABRASION RESISTANT, 100 FT L, POLYETHYLENE, -40 ° F TO 122 ° F

PANDUIT

SPLIT HARNESS WRAP, 1 IN ID, ABRASION RESISTANT, 100 FT L, POLYETHYLENE, -40 ° F TO 122 ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPLIT HARNESS WRAP, 1 IN ID, ABRASION RESISTANT, 100 FT L, POLYETHYLENE, -40 ° F TO 122 ° F

SPLIT HARNESS WRAP, 1 IN ID, ABRASION RESISTANT, 100 FT L, POLYETHYLENE, -40 ° F TO 122 ° F

PANDUIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,077.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1LEZ1
  • Mfr. Model # PW100F-C20
  • UNSPSC # 39121713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.32 lbs

Product Details

This split harness wrap is made of polyethylene, and is black. It features accommodates a wide range of bundle diameters, reduces installation time. In addition, it meets the standards for RU certified. It has length of 100 feet. It is for use with manufacturer's number PWT-G100.

Technical Specs

  • Item Split Harness Wrap
  • Material of Construction Polyethylene
  • Inside Diameter 1 in
  • Length 100 ft
  • For Use With Mfr. No. PWT-G100
  • Expandable Yes
  • For Maximum Bundle Diameter 1.13 in
  • Min. Operating Temperature -40 Degrees F
  • Properties Abrasion Resistant
  • Max. Operating Temperature 122 Degrees F
  • Colour Black
  • Closure Type Self Wrap
  • Description/Special Features Accommodates a Wide Range of Bundle Diameters, Reduces Installation Time
  • Standards RU Certified
  • For Minimum Bundle Diameter 0.81 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list