!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPHERICAL BEARING COMMERCIAL

SPHERICAL BEARING COMMERCIAL

QA1

SPHERICAL BEARING COMMERCIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPHERICAL BEARING COMMERCIAL

SPHERICAL BEARING COMMERCIAL

QA1

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF19RT65
  • Mfr. Model # COM5T
  • UNSPSC # 31171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Spherical Plain Bearing
  • Bore Diameter 5/16 in
  • Outer Ring Width 0.281 in
  • Outer Ring Material Alloy Steel
  • Ball Material Grade 52100
  • Finish Chrome Plated
  • Inner Ring Width 0.375 in
  • Maximum Ball Swivel 12 Degrees
  • Overall Width 0.375 in
  • Self Lubricating Bearing Yes
  • Static Radial Load Capacity 9,713 lbf
  • Liner Material PTFE
  • Ball Diameter 0.562 in
  • Outside Diameter 3/4 in
  • Ball Material Alloy Steel
  • Bore Diameter Tolerance -0.0005/+0.0015 in
  • Flat Diameter 0.419 in
  • Lubrication Openings Lubrication Hole
  • Outside Diameter Tolerance +0.0000/- 0.0007 in
  • Resistance Properties Corrosion Resistant
  • Standards ISO Certified 9001
  • System of Measurement Inch

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list