!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
SPECTRUM 875 60A 208/230 1PH 20FT I

SPECTRUM 875 60A 208/230 1PH 20FT I

MILLER

SPECTRUM 875 60A 208/230 1PH 20FT I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPECTRUM 875 60A 208/230 1PH 20FT I

SPECTRUM 875 60A 208/230 1PH 20FT I

MILLER

https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907-390-01-1
  • Mfr. Model # 907-390-01-1
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.0 lbs
Suggested Replacement Product
PLASMA CUTTER, SPECTRUM 875, 60 A, 20 FT HANDHELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,464.52 / EACH

EHC: EHC :

Product Details

Spectrum(R) 875. Can be powered by any Miller engine drive welder with 11 kW generator power. Includes: ICE-60T hand-held torch with 20 ft or 50 ft cable. Heavy-duty work clamp with 20 ft or 50 ft cable. 10 ft power cord. Air pressure required: 90 PSI. Extra consumables. CSA certified.

Technical Specs

  • Item Spectrum(R) 875
  • Includes 20-Ft Handheld Torch, Heavy Duty Work Clamp, and Extra Consumables
  • Input Voltage 208/230
  • Series Spectrum 875

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list