!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLASMA TORCH CONSUMABLE KIT, ICE-60T, 60 A

PLASMA TORCH CONSUMABLE KIT, ICE-60T, 60 A

MILLER

PLASMA TORCH CONSUMABLE KIT, ICE-60T, 60 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLASMA TORCH CONSUMABLE KIT, ICE-60T, 60 A

PLASMA TORCH CONSUMABLE KIT, ICE-60T, 60 A

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $461.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW239-086
  • Mfr. Model # 239086
  • UNSPSC # 23171510
  • CATALOGUE PAGE # 1456
  • Shipping Weight 0.86 lbs

Product Details

ICE-80T is a hand held plasma torch original supplied with Spectrum 1000 models 907-162. ICE-80TM is a machine held plasma torch.

Technical Specs

  • Item Plasma Torch Consumable Kit
  • For Plasma Cutter Model 907390011, 907390012
  • For Plasma Torch Model 234132, 234134, 234136, 234138, 300759, 300760
  • For Plasma Torch Type Handheld
  • Welding Processes Plasma Cutting
  • Features Protects the Filter Assembly from Damage Due to Sparks or Other Debris
  • Maximum Current 60 A
  • For Plasma Cutter Series Spectrum 875
  • For Plasma Torch Series ICE-60T
  • Includes Drag Shield, Gouge Shield, Gouge Tip, Retaining Cup, Silicone Grease, (2) Extended Tips, (3) Electrodes, (3) O-Rings, (3) Tips
  • Compatible with Brand Miller
  • For Use With ICE 60C/T

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list