!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INTEGRATING SOUND LEVEL METER, LCD, 30 TO 130 DB/RES 0.1 DB, 31.5HZ TO 8KHZ

INTEGRATING SOUND LEVEL METER, LCD, 30 TO 130 DB/RES 0.1 DB, 31.5HZ TO 8KHZ

REED INSTRUMENTS

INTEGRATING SOUND LEVEL METER, LCD, 30 TO 130 DB/RES 0.1 DB, 31.5HZ TO 8KHZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INTEGRATING SOUND LEVEL METER, LCD, 30 TO 130 DB/RES 0.1 DB, 31.5HZ TO 8KHZ

INTEGRATING SOUND LEVEL METER, LCD, 30 TO 130 DB/RES 0.1 DB, 31.5HZ TO 8KHZ

REED INSTRUMENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $424.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # REER8070SD
  • Mfr. Model # R8070SD
  • UNSPSC # 60104808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

This integrating sound level meter comes with a windshield ball, soft carrying case, and six AA batteries. Its range is 30 to 130 dB with 0.1 dB resolution, and a 500 ms response. Its frequency range is 31.5Hz to 8kHz and frequency weighting is A and C. It has a 1/2-inch electret condenser microphone, LCD display, and a 3.5 millimetre stereo mini-plug output jack. Includes a one-year manufacturer's warranty.

Technical Specs

  • ItemSound Level Meter
  • dB Range30 - 130
  • Frequency WeightingA and C
  • Resolution0.1 dB
  • CountsNot Applicable
  • InterfaceRS-232
  • Microphone Size0.5'' dia.
  • Criteria LevelsNot Applicable
  • Threshold LevelNot Applicable
  • Built-InData Logger: Data Points: Microphone and Real Time Clock
  • Output Jack3.5 mm Stereo Mini-Plug
  • IncludesWindshield Ball, Soft Carrying Case, Batteries
  • Manufacturers Warranty Length1 yr.
  • Type Intergrating Sound Level Meter
  • Frequency Range 31.5 Hz - 8 kHz
  • Accuracy 31.5 Hz +/-3.0 dB, 63 Hz +/-2.0 dB, 125 Hz +/-1.5 dB, 250 Hz +/-1.5 dB, 500 Hz +/-1.5 dB, 1 kHz +/-1.0 dB, 2 kHz +/-2.0 dB, 4 kHz +/-3.0 dB, 8 kHz +/-5.0 dB
  • Display LCD
  • Response Time 500 ms
  • Microphone Type Electret Condenser
  • Standards CE, IEC 61672-1-2013, Class 2
  • Records Up To Unlimited Data Points
  • Operating Temp. Range 0 Degrees F - 50 Degrees F
  • Impedance 600 ohms
  • Battery Type (6) AA Batteries or AC Adapter
  • Calibration Certificate No
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list