!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SNOW THROWER,254CC,GAS,12.5FT-LBS.TORQUE

SNOW THROWER,254CC,GAS,12.5FT-LBS.TORQUE

ARIENS

SNOW THROWER,254CC,GAS,12.5FT-LBS.TORQUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNOW THROWER,254CC,GAS,12.5FT-LBS.TORQUE

SNOW THROWER,254CC,GAS,12.5FT-LBS.TORQUE

ARIENS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,368.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ARI921045
  • Mfr. Model # 921045
  • UNSPSC # 22101531
  • CATALOGUE PAGE # 546
  • Shipping Weight 310.0 lbs

Technical Specs

  • Item Snow Blower
  • Auger Diameter 14 in
  • Torque 12.5 ft-lb
  • Displacement 254 cc
  • Drive Gears 6 Forward/ 2 Reverse
  • Stages 2
  • Fuel Tank Capacity 11.6 qt
  • Wheel Width 6 7/8 in
  • Chute Construction Steel
  • Chute Turning Radius 200 Degrees
  • Skid Shoe Type Steel, Reversible
  • Features Auto-Turn Steering Technology, Cast Iron Gear Case
  • Clearing Path 24 in
  • Inlet Height 21 in
  • Fuel Type Gas
  • Engine Brand Ariens AX
  • Drive Type Disc-O-Matic
  • Start Type Electric/Recoil
  • Wheel Dia. 16 in
  • Auger Type Notched
  • Chute Rotation Dash Mount Crank
  • Integrated Hand Warmers No
  • Lights No
  • Includes Halogen Headlight, Remote Deflector, Electric Start, One Hand Interlock

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list