!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SMOKE AND CARBON MONOXIDE ALARM

SMOKE AND CARBON MONOXIDE ALARM

KIDDE

SMOKE AND CARBON MONOXIDE ALARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SMOKE AND CARBON MONOXIDE ALARM

SMOKE AND CARBON MONOXIDE ALARM

KIDDE

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5TR37
  • Mfr. Model # KN-COSM-BA
  • UNSPSC # 46191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Item Carbon Monoxide and Smoke Alarm
  • Interconnection Capability No
  • Audible Alert 85 dB @ 10 ft
  • Diameter 5 3/4 in
  • Digital Readout No
  • Features Low Battery Indicator with Sound, Voice and Flashing Light
  • Test Button Yes
  • Operating Temp. 40 Degrees to 100 Degrees F
  • Includes Mounting Anchors and Screws
  • Battery Location Front
  • Detection Method Electrochemical, Ionization
  • Power Source (3) AA Batteries
  • Visual Alert Style LED
  • Height 1-3/4"
  • Battery Backup No
  • Hush Button Yes
  • Locking Pin Yes
  • Standards UL, NFPA, Federal Housing Authority, Housing and Urban Development and California State Fire Marshal Guidelines
  • Manufacturers Warranty Length 5 yr Limited

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list