!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SLUDGE PUMP,7.5 HP,230 VOLTS,58.2 A

SLUDGE PUMP,7.5 HP,230 VOLTS,58.2 A

DAYTON

SLUDGE PUMP,7.5 HP,230 VOLTS,58.2 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
SLUDGE PUMP,7.5 HP,230 VOLTS,58.2 A

SLUDGE PUMP,7.5 HP,230 VOLTS,58.2 A

DAYTON

Clearance Price :
$1,419.14 / EACH

Your Price : $5,676.55 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM12U574
  • Mfr. Model # 12U574
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 320.0 lbs

Technical Specs

  • ItemSludge Pump
  • Rated Voltage230 V
  • Phase - Pumps1
  • Impeller MaterialCast Iron
  • Base MaterialCast Iron
  • Flow Rate @ 10 Ft. of Head740.0 gpm
  • Flow Rate @ 20 Ft. of Head648.0 gpm
  • Flow Rate @ 50 Ft. of Head475
  • Min. Sump Pit Dia.96 in
  • Width at Widest Point12 1/2 in
  • Max. Liquid Temp.140 Degrees F
  • Thermal ProtectionNone
  • Duty CycleContinuous
  • NEC Cord DesignationSOW
  • Discharge Dia.4 in
  • HP 7 1/2 hp
  • Hz 60
  • Amps 58.2 A
  • Shaft Seal Material - Pumps Ceramic, Silicon Carbide, Stainless Steel
  • Flow Rate @ 5 Ft. of Head 770.0 gpm
  • Flow Rate @ 15 Ft. of Head 700.0 gpm
  • Flow Rate @ 30 Ft. of Head 475.0 gpm
  • Max. Diameter Solids 3 in
  • Body Dia. 16 13/16 in
  • Overall Height 29 5/16 in
  • Max. Head 54.0 ft
  • RPM 1,750 RPM
  • Cord Length 20 ft
  • Agency Compliance CUS
  • Nominal Voltage 240 V
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list