!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SLOTTED TOOL BOARD HOOK KIT,13 PIECE,BLK

SLOTTED TOOL BOARD HOOK KIT,13 PIECE,BLK

WALL CONTROL

SLOTTED TOOL BOARD HOOK KIT,13 PIECE,BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLOTTED TOOL BOARD HOOK KIT,13 PIECE,BLK

SLOTTED TOOL BOARD HOOK KIT,13 PIECE,BLK

WALL CONTROL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS14K277
  • Mfr. Model # 35-K-BASBK
  • UNSPSC # 31162610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Technical Specs

  • Item Slotted Toolboard Hook Kit
  • Overall Width 1 in
  • For Pegboard Hole Size 1 in
  • Mounting Type Surface
  • For Pegboard Hole Shape Slotted
  • Colour Black
  • Accessory Type Hook Assortment Kit
  • Number of Hooks 11
  • For Pegboard Hole Spacing 1 in
  • For Tool Type Box End Wrenches, Drills, Pliers, Socket Wrenches
  • Locking System Hanging
  • Material Steel
  • Finish Powder Coated
  • Includes Slotted Toolboard C-Brackets, 1 in x 1 in, Slotted Toolboard C-Brackets, 2 in x 2 in

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list