!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PEGBOARD SET,STEEL,32X48 IN.,METALL

PEGBOARD SET,STEEL,32X48 IN.,METALL

WALL CONTROL

PEGBOARD SET,STEEL,32X48 IN.,METALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PEGBOARD SET,STEEL,32X48 IN.,METALL

PEGBOARD SET,STEEL,32X48 IN.,METALL

WALL CONTROL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $186.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG14K264
  • Mfr. Model # 14K264
  • UNSPSC # 31162610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.4 lbs

Technical Specs

  • Item Pegboard Panel
  • Peg Hole Size 1/4 in, 1 in
  • Pegboard Type Panel
  • Panel Thickness 20 ga
  • Overall Height 32 in
  • Storage Area 10 sq ft
  • Number of Hooks 0
  • Whole Unit Load Capacity 600 lb
  • Finish Zinc-Plated
  • Includes Mounting Hardware Yes
  • Mounting Type Wall Mount
  • Peg Hole Shape Round, Slotted
  • Peg Hole Spacing 1 in
  • Panel Load Capacity 200 lb
  • Overall Depth 3/4 in
  • Overall Width 48 in
  • Number of Usable Sides 1
  • Number of Panels 3
  • Colour Silver
  • Material Steel
  • Includes (3) Mfr. No. 35-P-3216 Industrial Pegboard Toolboards 32 x 16 in, Drywall/Sheetrock Anchors, No. 12 Mounting Screws
  • Assembled No

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list