!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SLIP ROLL, MANUAL, 16 GA CAPACITY (STEEL), 50 IN MAX BEND L, 1½ IN MIN. BEND RADIUS

SLIP ROLL, MANUAL, 16 GA CAPACITY (STEEL), 50 IN MAX BEND L, 1½ IN MIN. BEND RADIUS

DAYTON

SLIP ROLL, MANUAL, 16 GA CAPACITY (STEEL), 50 IN MAX BEND L, 1½ IN MIN. BEND RADIUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLIP ROLL, MANUAL, 16 GA CAPACITY (STEEL), 50 IN MAX BEND L, 1½ IN MIN. BEND RADIUS

SLIP ROLL, MANUAL, 16 GA CAPACITY (STEEL), 50 IN MAX BEND L, 1½ IN MIN. BEND RADIUS

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,818.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGS13W883
  • Mfr. Model # 13W883
  • UNSPSC # 23171706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 607.0 lbs

Product Details

Slip roll, max. forming width (in.) 50, max. capacity 16 ga., dia. of rolls (in.) 3, min. radius (in.) 1.5 ground and polished steel rolls with wire grooves, large roll adjusting screws, hand creank has 4:1 gear reduction, form cylinders, reverse curves and radius bends ofsheet metal, designed for bench or table mounting with front-mounted handle for easy placement and release of workpiece.

Technical Specs

  • Item Slip Roll
  • Sheet Metal Capacity Mild Steel 16 ga
  • Minimum Bend Radius 1 1/2 in
  • Number of Rollers 3
  • Top Roller Diameter 3 in
  • Application Designed for Bench or Table Mounting with Front-Mounted Handle for Easy Placement and Release of Workpiece, Form Cylinders Reverse Curves and Radius Bends Of Sheet Metal
  • Material Steel
  • Maximum Bending Length 50 in
  • Sheet Capacity Aluminum 12 ga
  • Sheet Metal Capacity Stainless Steel 22 ga
  • Cone Rolling Yes
  • Bottom Roller Diameter 3 in
  • Actuation Hand Crank
  • Features Ground and Polished Steel Rolls with Wire Grooves
  • Power Source Manual

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list