!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SLEEVE ANCHOR, 1⅞ IN OVERALL L, ⅜ IN DIA, 5/16"-11 THREAD SIZE, STEEL, HEX, 50 PK

SLEEVE ANCHOR, 1⅞ IN OVERALL L, ⅜ IN DIA, 5/16"-11 THREAD SIZE, STEEL, HEX, 50 PK

DEWALT ENGINEERED BY POWERS

SLEEVE ANCHOR, 1⅞ IN OVERALL L, ⅜ IN DIA, 5/16"-11 THREAD SIZE, STEEL, HEX, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLEEVE ANCHOR, 1⅞ IN OVERALL L, ⅜ IN DIA, 5/16"-11 THREAD SIZE, STEEL, HEX, 50 PK

SLEEVE ANCHOR, 1⅞ IN OVERALL L, ⅜ IN DIA, 5/16"-11 THREAD SIZE, STEEL, HEX, 50 PK

DEWALT ENGINEERED BY POWERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.67 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30RZ80
  • Mfr. Model # 05015S-PWR
  • UNSPSC # 31162102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Product Details

This sleeve anchor is made of steel and has a zinc-plated finish. It meets the standards for CSI Divisions 03 16 00, CSI Divisions 04 05 19.16, CSI Divisions 05 05 19 industry standards. This sleeve anchor is designed for use with concrete and masonry.

Technical Specs

  • Item Sleeve Anchor
  • Anchor Diameter 3/8 in
  • Thread Size 5/16"-11
  • Head Type Hex
  • Washer Outside Diameter 0.81 in
  • Material Grade/Class Not Graded
  • Drill Bit Size 3/8 in
  • Minimum Installation Torque 15 ft-lb
  • Minimum Installation Depth 1 1/4 in
  • Removable Removable
  • ICC Approved for Un-Cracked Concrete No
  • Industry Standards CSI Divisions 03 16 00, CSI Divisions 04 05 19.16, CSI Divisions 05 05 19
  • Thread Type Coarse
  • System of Measurement Inch
  • Overall Length 1 7/8 in
  • Drive Type External Hex
  • Nut Width 0.5 in
  • Material Steel
  • Finish Zinc Plated
  • Compatible Material Concrete, Masonry
  • Maximum Installation Torque 15 ft-lb
  • Minimum Hole Depth 7/16 in
  • ICC Approved for Cracked Concrete No
  • Seismic Approved No
  • Series Lok-Bolt AS

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list