!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HORIZONTAL LIFELINE SYSTEM, 20 FT LENGTH, TEMPORARY, BOLT-ON, 310 LB CAPACITY

HORIZONTAL LIFELINE SYSTEM, 20 FT LENGTH, TEMPORARY, BOLT-ON, 310 LB CAPACITY

HONEYWELL MILLER

HORIZONTAL LIFELINE SYSTEM, 20 FT LENGTH, TEMPORARY, BOLT-ON, 310 LB CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HORIZONTAL LIFELINE SYSTEM, 20 FT LENGTH, TEMPORARY, BOLT-ON, 310 LB CAPACITY

HORIZONTAL LIFELINE SYSTEM, 20 FT LENGTH, TEMPORARY, BOLT-ON, 310 LB CAPACITY

HONEYWELL MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,823.83 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLRSGS36/120FT
  • Mfr. Model # SGS36/120FT
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 185.0 lbs

Product Details

This horizontal lifeline system is yellow with zinc chromate finish and stainless steel hardware. It includes four stainless steel anchor shackles, cable clamps, lifeline, tension indicator, thimble and energy absorber. It also meets the standards for ANSI, CSA, and OSHA. This horizontal lifeline system is designed for two workers, is for use with full body harness and shock absorbing lanyard.

Technical Specs

  • ItemHorizontal Lifeline System
  • Horizontal Lifeline ComponentLifeline
  • For Min. Flange Width4 in
  • Workers per System2
  • Lifeline MaterialStainless Steel
  • Hardware MaterialStainless Steel
  • For Use WithFull Body Harness and Shock Absorbing Lanyard
  • For Max. Flange Width36 in
  • Includes Mounting HardwareYes
  • Lifeline Diameter0.38 in
  • Length120 ft
  • Lifeline Installation Reusable
  • Standards ANSI, CSA, OSHA
  • Weight Capacity 310 lb
  • Lifeline Length 20 ft
  • Mounting Type Bolt-On
  • Mounting Location Ceiling, Wall
  • Includes (4) Stainless Steel Anchor Shackles, Cable Clamps, Lifeline, Tension Indicator, Thimble and Energy Absorber, Turnbuckle
  • Add-On Style Multi Span
  • Includes Tie-Off Adapters No
  • Colour Yellow
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list