!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPLIT SYSTEM W/HEAT PUMP, WALL-MOUNT, COOLING/HEATING, 36000 BTUH, 2000 TO 2500 SQ FT

SPLIT SYSTEM W/HEAT PUMP, WALL-MOUNT, COOLING/HEATING, 36000 BTUH, 2000 TO 2500 SQ FT

FRIEDRICH

SPLIT SYSTEM W/HEAT PUMP, WALL-MOUNT, COOLING/HEATING, 36000 BTUH, 2000 TO 2500 SQ FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPLIT SYSTEM W/HEAT PUMP, WALL-MOUNT, COOLING/HEATING, 36000 BTUH, 2000 TO 2500 SQ FT

SPLIT SYSTEM W/HEAT PUMP, WALL-MOUNT, COOLING/HEATING, 36000 BTUH, 2000 TO 2500 SQ FT

FRIEDRICH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,088.96 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # FREFPHW363A
  • Mfr. Model # FPHW363B
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1896
  • Shipping Weight 202.0 lbs

Product Details

This single-phase heating/cooling split system with a heat pump has a cooling capacity of 36000 BTUH. It covers up to 2000 to 2500 sq ft area and has an airflow of 588/706/824/1030 cubic feet per minute. The wall-mounted split system has a 16.4 SEER rating and operates at 208/230V AC 60Hz. It features front/rear coil seacoast protection. The electronic split system includes a rotary/inverter compressor.

Technical Specs

  • Item Single-Zone Split System with Heat Pump
  • Number Of Indoor Units Supported 1
  • Cooling Capacity 36,000 BtuH
  • Heating Capacity - Electric 36,000 BtuH
  • Heating Watts 2,500 W
  • SEER 16.4
  • HSPF 8.8 BTU/Wh
  • Voltage 208/230V AC
  • Hz 60 Hz
  • Control Voltage 12V DC
  • Programming Capability Daily Schedules
  • Smart Connectivity WiFi Control
  • Indoor Sound Level 50/45/40/38 dBA
  • Number of Speeds 4
  • Liquid Line Size 3/8 in
  • Max. Line Length - Total System 66 ft
  • Compressor Type Rotary/Inverter
  • Refrigerant Precharge 25 oz
  • Requires Power and Communication Cable, Refrigerant Line Set for New Installation
  • Indoor Head Height 13 5/8 in
  • Indoor Head Depth 10 1/4 in
  • Outdoor Width 34 7/8 in
  • Series Floating Air
  • Manufacturers Warranty Length 5 yr
  • Indoor Head Mounting Wall-Mount
  • Operation Mode - HVAC Cooling/Heating
  • Heating Method Heat Pump
  • Heating Capacity - Heat Pump 28,000 BtuH
  • Air Flow 588/706/824/1,030 cfm
  • EER 8.6
  • Amps 18.5 A
  • Phase 1
  • Control Type Electronic
  • Dehumidification Rate 6.8 pt/hr
  • Remote Control Functions Full Function
  • Seacoast Corrosion Protection Front and Rear Coil
  • Outdoor Sound Level 60 dB
  • Suction Line Size 5/8 in
  • Min./Max. Line Length - Single Run 66 ft
  • Max. Vertical Line Length 33 ft
  • Refrigerant Type R-410A
  • Max. Time Delay Fuse Amps 35 A
  • For Use With FPHSR36A3A, FPHSW36A3B
  • Indoor Head Width 50 5/8 in
  • Outdoor Height 31 1/4 in
  • Outdoor Depth 14 3/8 in
  • Standards AHRI, ETL
  • Product Type Single-Zone Split System with Heat Pump

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: ENERGY STAR(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list