!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPLIT SYSTEM W/HEAT PUMP, WALL-MOUNT, COOLING/HEATING, 18000 BTUH, 700 TO 1000 SQ FT

SPLIT SYSTEM W/HEAT PUMP, WALL-MOUNT, COOLING/HEATING, 18000 BTUH, 700 TO 1000 SQ FT

FRIEDRICH

SPLIT SYSTEM W/HEAT PUMP, WALL-MOUNT, COOLING/HEATING, 18000 BTUH, 700 TO 1000 SQ FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPLIT SYSTEM W/HEAT PUMP, WALL-MOUNT, COOLING/HEATING, 18000 BTUH, 700 TO 1000 SQ FT

SPLIT SYSTEM W/HEAT PUMP, WALL-MOUNT, COOLING/HEATING, 18000 BTUH, 700 TO 1000 SQ FT

FRIEDRICH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,002.59 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # FREFPHW183A
  • Mfr. Model # FPHW183A
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1896
  • Shipping Weight 200.0 lbs

Product Details

This single-phase heating/cooling split system with a heat pump has a cooling capacity of 18000 BTUH. It covers up to 700 to 1000 sq ft area and has an airflow of 382/482/565/618 cubic feet per minute. The wall-mounted split system has a 23.3 SEER rating and operates at 208/230V AC 60Hz. It features front/rear coil seacoast protection. The electronic split system includes a rotary/inverter compressor.

Technical Specs

  • Item Single-Zone Split System with Heat Pump
  • Number Of Indoor Units Supported 1
  • Cooling Capacity 18,000 BtuH
  • Heating Capacity - Electric 19,000 BtuH
  • Heating Watts 1,638 W
  • SEER 23.3
  • HSPF 11.6 BTU/Wh
  • Voltage 208/230V AC
  • Hz 60 Hz
  • Control Voltage 12V DC
  • Programming Capability Daily Schedules
  • Smart Connectivity WiFi Control
  • Indoor Sound Level 45/41/37/34 dBA
  • Number of Speeds 4
  • Liquid Line Size 1/4 in
  • Max. Line Length - Total System 66 ft
  • Compressor Type Rotary/Inverter
  • Refrigerant Precharge 25 oz
  • Requires Power and Communication Cable, Refrigerant Line Set for New Installation
  • Indoor Head Height 13 1/8 in
  • Indoor Head Depth 10 in
  • Outdoor Width 33 7/8 in
  • Series Floating Air
  • Manufacturers Warranty Length 5 yr
  • Indoor Head Mounting Wall-Mount
  • Operation Mode - HVAC Cooling/Heating
  • Heating Method Heat Pump
  • Heating Capacity - Heat Pump 19,500 BtuH
  • Air Flow 382/482/565/618 cfm
  • EER 13
  • Amps 6.3 A
  • Phase 1
  • Control Type Electronic
  • Dehumidification Rate 3.2 pt/hr
  • Remote Control Functions Full Function
  • Seacoast Corrosion Protection Front and Rear Coil
  • Outdoor Sound Level 55 dB
  • Suction Line Size 1/2 in
  • Min./Max. Line Length - Single Run 66 ft
  • Max. Vertical Line Length 33 ft
  • Refrigerant Type R-410A
  • Max. Time Delay Fuse Amps 20 A
  • For Use With FPHFW18A3B, FPHSR18A3A
  • Indoor Head Width 45 1/8 in
  • Outdoor Height 25 1/2 in
  • Outdoor Depth 12 1/8 in
  • Standards AHRI, ETL
  • Product Type Single-Zone Split System with Heat Pump

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: ENERGY STAR(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list