!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SINGLE-FLANGD CASTR,CAST IRN,8IN,3000 LB

SINGLE-FLANGD CASTR,CAST IRN,8IN,3000 LB

HAMILTON

SINGLE-FLANGD CASTR,CAST IRN,8IN,3000 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SINGLE-FLANGD CASTR,CAST IRN,8IN,3000 LB

SINGLE-FLANGD CASTR,CAST IRN,8IN,3000 LB

HAMILTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $459.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5VG09
  • Mfr. Model # R-EHD-FT82H
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.75 lbs

Technical Specs

  • Item Plate Caster
  • Swivel Construction Kingpin
  • Wheel Dia. 8 in
  • Mounting Height 9-1/2"
  • Wheel/Tread Hardness Rating Extra Hard
  • Wheel Bearing Type Roller
  • Mounting Plate Size 5 1/8 in x 7 1/2 in
  • Outside Bolt Hole Spacing 4-1/8" x 6-1/8"
  • Number of Mounting Holes 4
  • Caster Brake Type No Brake Included
  • Includes Thread Guards No
  • Frame Finish Enamel
  • Core Colour Red
  • Number of Wheels 1
  • Mounting Plate Size (Bolt Hole Pattern) 5-1/2" x 7-1/2" (D)
  • Caster Sub-Type Rigid
  • Load Rating 3,000 lbs.
  • Wheel Width 2 1/4 in
  • Wheel/Tread Material Cast Iron
  • Wheel/Tread Hardness 188 BHN
  • Mounting Plate Bolt Hole Pattern D
  • Inside Bolt Hole Spacing 4-1/8" x 6-1/8"
  • Mounting Bolt Dia. 1/2"
  • Swivel Lock Type No Lock Included
  • Tread Shape Single Flange
  • Caster Frame Material Steel
  • Wheel Core Material Cast Iron
  • Non-Marking No
  • Replacement Wheel Mfr. No. WFT-82H-1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list