SOCKET HEAD CAP SCREW, ½"-13 THREAD, 1 IN L, STANDARD, ARMOUR COAT, STEEL, ½ IN HEAD H, 10 PK
SOCKET HEAD CAP SCREW, ½"-13 THREAD, 1 IN L, STANDARD, ARMOUR COAT, STEEL, ½ IN HEAD H, 10 PK
ARMOR COAT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This socket head cap screw is made of steel and has an Armor Coat finish. It comes in a 10-pack and meets the standards for ASTM A574 material quality in addition to ASME B18.3 dimensional standards.
Technical Specs
Item Socket Head Cap Screw
System of Measurement Inch
Drive Size 3/8 in
Finish Armor Coat
Minimum Thread Length 1 in
Head Height 0.5 in
Thread Style Fully Threaded
Material Quality Standards ASTM A574
Minimum Temperature -20 Degrees F
Tensile Strength 180,000 psi
Thread Type Coarse
Head Type Standard
Drive Type Socket
Material Steel
Thread Size 1/2"-13
Fastener Length 1 in
Head Diameter 0.75 in
Dimensional Standards ASME B18.3
Maximum Temperature 400 Degrees F
Rockwell Hardness C39 to C45
Thread Direction Right Hand