!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOCKET SET SCREW, M8-1.25MM THREAD SIZE, 50MM OVERALL L, STEEL, BLACK OXIDE, 100 PK

SOCKET SET SCREW, M8-1.25MM THREAD SIZE, 50MM OVERALL L, STEEL, BLACK OXIDE, 100 PK

APPROVED VENDOR

SOCKET SET SCREW, M8-1.25MM THREAD SIZE, 50MM OVERALL L, STEEL, BLACK OXIDE, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET SET SCREW, M8-1.25MM THREAD SIZE, 50MM OVERALL L, STEEL, BLACK OXIDE, 100 PK

SOCKET SET SCREW, M8-1.25MM THREAD SIZE, 50MM OVERALL L, STEEL, BLACK OXIDE, 100 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $642.50 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP38CG88
  • Mfr. Model # M01030.080.0050
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Product Details

This socket set screw is made of Class 8 steel and has a black oxide finish. It meets the standards for DIN 479 dimensional standards.

Technical Specs

  • Item Bolt
  • Point Type Short Dog
  • Thread Size M8x1.25
  • Drive Type Square Head
  • Material Grade/Class Class 8.8
  • Dimensional Standards DIN 479, NF E25-134, RoHS Compliant
  • Head Width 8 mm
  • Maximum Point Diameter 5.5 mm
  • Minimum Temperature -58 Degrees F
  • Point Length 2 mm
  • Tensile Strength 1,16,000 psi
  • Thread Pitch 1.25 mm
  • Head Type Square
  • System of Measurement Metric
  • Overall Length 50 mm
  • Material Steel
  • Finish Bright (Uncoated)
  • Head Height 8 mm
  • Maximum Head Height 8 mm
  • Maximum Temperature 302 Degrees F
  • Point Diameter 5.5 mm
  • Rockwell Hardness C22 to C34
  • Thread Direction Right Hand
  • Thread Type Metric

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list