!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SELF DRILLING SCREW, SIZE #12, 1 IN L, 410 STAINLESS STEEL, PLAIN, HEX WASHER, EXTERNAL HEX, 50 PK

SELF DRILLING SCREW, SIZE #12, 1 IN L, 410 STAINLESS STEEL, PLAIN, HEX WASHER, EXTERNAL HEX, 50 PK

APPROVED VENDOR

SELF DRILLING SCREW, SIZE #12, 1 IN L, 410 STAINLESS STEEL, PLAIN, HEX WASHER, EXTERNAL HEX, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF DRILLING SCREW, SIZE #12, 1 IN L, 410 STAINLESS STEEL, PLAIN, HEX WASHER, EXTERNAL HEX, 50 PK

SELF DRILLING SCREW, SIZE #12, 1 IN L, 410 STAINLESS STEEL, PLAIN, HEX WASHER, EXTERNAL HEX, 50 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.49 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP1WY10
  • Mfr. Model # U31860.021.0100
  • UNSPSC # 31161506
  • CATALOGUE PAGE # 1122
  • Shipping Weight 0.471 lbs

Product Details

This self-drilling screw is made of 410 stainless steel and has a bright (uncoated) finish. Plus, it is silver. This self-drilling screw is designed for use with attaching variety of materials to metal up to 10 gauge.

Technical Specs

  • Item Self-Drilling Screw
  • Material 410 Stainless Steel
  • Drive External Hex
  • Fastener Length 1 in
  • Drill Tip Length 23/64 in
  • Head Width 0.312 in
  • Washer Outside Diameter 0.432 in
  • System of Measurement Inch
  • Minimum Head Width 0.305 in
  • Minimum Head Height 0.139 in
  • Head Colour Silver
  • Thread Size #12-14
  • Type Self-Drilling Screw
  • Finish Bright (Uncoated)
  • Head Type Hex Washer
  • Screw Size #12
  • Drill Point Size 3
  • Maximum Drilling Thickness 0.068 in
  • Head Height 0.155 in
  • Drive Size 5/16 in
  • Maximum Head Width 0.312 in
  • Maximum Head Height 0.155 in
  • Application For Attaching Variety of Materials to Metal Up to 10 Gauge
  • Overall Length 1 in
  • Tip Type Drilling

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list