!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MINIATURE THREAD ROLLING SCREW, M1.6 SIZE, 3MM L, STEEL, ZINC PLATED, PAN, TORX, 25 PK

MINIATURE THREAD ROLLING SCREW, M1.6 SIZE, 3MM L, STEEL, ZINC PLATED, PAN, TORX, 25 PK

APPROVED VENDOR

MINIATURE THREAD ROLLING SCREW, M1.6 SIZE, 3MM L, STEEL, ZINC PLATED, PAN, TORX, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINIATURE THREAD ROLLING SCREW, M1.6 SIZE, 3MM L, STEEL, ZINC PLATED, PAN, TORX, 25 PK

MINIATURE THREAD ROLLING SCREW, M1.6 SIZE, 3MM L, STEEL, ZINC PLATED, PAN, TORX, 25 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.09 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1PE93
  • Mfr. Model # 1PE93
  • UNSPSC # 31161512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This miniature thread rolling screw is made of steel and has a zinc-plated finish. It meets the standards for SAE J933 material quality, ASME B18.6.3, SAE J933 dimensional standards. This miniature thread rolling screw is designed for use with soft metals.

Technical Specs

  • Item Miniature Thread Rolling Screw
  • Material Steel
  • Drive Torx
  • Fastener Length 3 mm
  • Drive Size T4
  • System of Measurement Metric
  • Head Width 3 mm
  • Materials for Use With Soft Metal
  • Screw Size M1.6
  • Tip Type Blunt
  • Finish Zinc Plated
  • Head Style Pan
  • Thread Size M1.6x0.35
  • Head Type Pan
  • Dimensional Standards ASME B18.6.3, SAE J933
  • Head Height 0.1 mm
  • Material Quality Standards SAE J933
  • Point Miniature Thread Rolling
  • Thread Pitch 0.35 mm
  • Type Miniature Thread Rolling

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list