!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCISSOR LIFT CART,330 LB.,STEEL,FIX

SCISSOR LIFT CART,330 LB.,STEEL,FIX

SOUTHWORTH

SCISSOR LIFT CART,330 LB.,STEEL,FIX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCISSOR LIFT CART,330 LB.,STEEL,FIX

SCISSOR LIFT CART,330 LB.,STEEL,FIX

SOUTHWORTH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,502.24 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4ZC04
  • Mfr. Model # 4ZC04
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 647
  • Shipping Weight 175.0 lbs

Technical Specs

  • Item Scissor Lift Cart
  • Minimum Lifting Height 8 1/4 in
  • Platform Length 28 in
  • Platform Type Solid
  • Platform Gauge 7 ga
  • Wheel Type Tread on Core
  • Wheel Configuration (2) Swivel , (2) Rigid with Floor Lock
  • Scissor Type Single
  • Lift Mechanism Hydraulic
  • Handle Type Raised
  • Fluid Type 8w32
  • Charger Type (2) Rigid, (2) Swivel with Lock
  • Overall Height 36 in
  • Overall Width 17 5/8 in
  • Load Capacity 330 lbs.
  • Maximum Lifting Height 29 in
  • Platform Width 17 3/4 in
  • Platform Material Steel
  • Wheel Diameter 4 in
  • Wheel/Tread Material Rubber
  • Brake Type Floor Lock
  • Lift Control Foot Pump
  • Operation Manual
  • Handle Height 36 in
  • Frame Material Steel
  • Includes Ball Bearing Wheels Roll Smoothly across Surfaces
  • Overall Length 37 5/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list